Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig
Mfr # 9947L-DT-06 3 US28 LHR
Zoro # G109950876
product price: $2,312.99
/ea
Free Shipping & Returns
$2,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9947L-DT-06 3 US28 LHR
- Zoro # G109950876
- UPC # 197163146628
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Grade | Grade 1 |
Cylinder Type | Non-Keyed |
Material | Metal |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Height, Dummy Function, 06 Lever with Escutcheon, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET170E626SCKD)
- WESLOCK DBL CYL Deadbolt ADJ Latch Deadbolt Strikes Antique Brass 300 Series (00372-A-ASL23)
- OMNIA Floor Door Stop Oil Rubbed Bronze 1-1/4" (7001.10B)
- L.H. DOTTIE L.H. Dottie #2 Screw Hook, 50PK (SH20)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- VON DUPRIN Vertical Rod, 44 in. Door W, Series 88 (8827DT US26D)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-R/V US26D RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- ADAMS RITE Elec Mortise Exit Device, Electronic Latch Retraction, 36", US10B, RHR (8420LR-37236)
- Von Duprin Door Exit Devices