Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig
Mfr # 9847L-NL-03 3 26D LHR
Zoro # G109950654
product price: $2,538.99
/ea
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9847L-NL-03 3 26D LHR
- Zoro # G109950654
- UPC # 197163150557
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Material | Metal |
Grade | Grade 1 |
Cylinder Type | Rim |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Height, Nightlatch Function, 03 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam B520253 (B520253)
- GLOBAL INDUSTRIAL Emergency Key Box, Keyed Alike, Red, 6-1/4Wx2Dx6-7/8H (493372)
- REINZ GASKET MATERIAL (71-15638-00)
- MASTER LOCK 2" Brass Resettable Combination Padlock (175)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975NL 3 313)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Night Latch, Less Dogging, 06 Lever, 1-1/4-in Mortise & (98L-NL-06-F 4 32D LHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36-in, Exit Only, Less Trim, Less Do (QEL3327AEO 3 26D)
- VON DUPRIN 35A-NL-OP 3 US28 Exit Device (35ANL-OP 3 US28)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (EL99DT 3 26D)
- DETEX Rim Exit Device with Alarm, Non-Handed (ECL-230X W-CYL)
- Von Duprin Exit Devices