Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig
Mfr # 9847L-DT-07 3 26D RHR
Zoro # G409950675
Free Shipping & Returns
$2,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9847L-DT-07 3 26D RHR
- Zoro # G409950675
- UPC # 197163150571
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Cylinder Type | Non-Keyed |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Height, Dummy Function, 07 Lever with Escutcheon, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Savoy Azula 12 In. X 24 In. Polished Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0189)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- PALISADE Vinyl Wall Tile 25.6"L x 14.8"W in Carrara Marble (Carton of 8) (53010)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57799)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06-F 3 US3 RHR)
- VON DUPRIN 35A-NL-OP 3 US28 Exit Device (35ANL-OP 3 US28)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- VON DUPRIN 88 Series, NL-TP Conversion Plate (050102 26D)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Night Latch Function, 06 Lever (9857L-NL-06-F 3 26D RHR)
- ADAMS RITE AdamsRite: Mortise Exit Device, 1-1/8" BacksetNarrow Stile Aluminum Doors, LHR, 36", Aluminum (ADR-8410-38136)
- Von Duprin Exit Devices