Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig
Mfr # 9847EO 3 26D LBR
Zoro # G709950450
product price: $1,961.99
/ea
Free Shipping & Returns
$1,961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9847EO 3 26D LBR
- Zoro # G709950450
- UPC # 197163150878
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Rod Exit Devices |
Material | Metal |
Grade | Grade 1 |
Cylinder Type | Non-Keyed |
Description
Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Height, Exit Only, Less Bottom Rod, Hex Key Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Eclectic Forged Iron Drawer Pull (BP9656160900)
- DELTANA Friction Casement Adjuster Antique Nickel 12" (FCA12U15A)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 250 (AF543-005)
- NATIONAL HARDWARE Silver Q-Hanger 50 lb 1 pk (N260-152)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Aluminum Finish - 3 Foot (VNDP-99EO-3-US28)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927NL 4 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Passage Function, 06 Lever with Escutcheon Trim, (9975L-BE-06-F 4 26D LHR)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- VON DUPRIN Vertical Rod ExitDevice, 1Grade, HeavyDuty (9947EO 4 26D)
- VON DUPRIN Rim Exit Device, Polished Brass (99EO 3 US3)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- Von Duprin Door Exit Devices