Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit
Mfr # 9948EO-F 3 26D
Zoro # G209950684
product price: $2,717.99
/ea
Free Shipping & Returns
$2,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9948EO-F 3 26D
- Zoro # G209950684
- UPC # 197163146437
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Item | Concealed Vertical Rod Exit Devices |
Material | Metal |
Features | For Doors with 3/4" Undercut |
Grade | Grade 1 |
Description
Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit Only, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Guard, Lever Handle Trim Protector (SD1260.32D)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP23103128195)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04300TG (LL1S14X04300TG)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 96-in to 110-in Door Height, Exi (9849EO-F 3 26D 8FT)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927DT 4 26D)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06-F 3 26D LHR)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon, (98L-BE-17-F 3 26D LHR)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- FALCON Exit Device, SS, 36in.Door W., Series 25 (F-25-R-EO 3 32D)
- Von Duprin Door Exit Devices