Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit
Mfr # 9848EO-F 3 26D
Zoro # G309950966
product price: $2,717.99
/ea
Free Shipping & Returns
$2,717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9848EO-F 3 26D
- Zoro # G309950966
- UPC # 197163150359
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Item | Concealed Vertical Rod Exit Devices |
Material | Metal |
Features | For Doors with 3/4" Undercut |
Grade | Grade 1 |
Description
Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit Only, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDH7)
- DON-JO 3-1/2" x 8" Latch Protector with Lever Cutout for Electric Strikes with EBF Fasteners (LELP208EBFSL)
- SCHLAGE 1-1/8" Mortise Cyl, S123 Keyway, KD, L583-476 Cam, 626, 4 Pack (20-001 S123 118 626 (4PK))
- ALTRONIX Off-Line Power Supply/Charger (OLS75)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Less Dogging, Electric Latch Retraction, 07 Lever, 1-1/4- (EL98L-07 4 315 LHR)
- VON DUPRIN Rim Exit Device Crossbar, Satin Chrome (55EO US26D)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (22ALK 3FT SP28 3215)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847EO 3 26D LBR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Du (9827L-DT-06 3 26D LHR)
- TELL Surface Vertical Rod Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (ED836-VR-AL)
- Von Duprin Door Exit Devices