Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit
Mfr # 9850WDCEO-F 4 26D LBL
Zoro # G309950737
product price: $2,474.99
/ea
Free Shipping & Returns
$2,474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated Yes {Variable}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9850WDCEO-F 4 26D LBL
- Zoro # G309950737
- UPC # 197163150250
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 49 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | Yes {Variable} |
Item | Concealed Vertical Cable Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit Only, Less Bottom Latch, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle, 3/4 in W (40KAD)
- OSBORNE WOOD PRODUCTS 2 1/2 x 5/16 Rosette Applique in Hickory (7150H)
- ZORO SELECT Bushing, Nylon, OD 1.125 In, Wh, PK25 (1EMJ4)
- KIPP Spring Plunger, Push Fit, D=12 L=24, Stainless Steel, Long Version, Ball: Stainless Steel (K0333.112)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9848EO-F 3 26D)
- VON DUPRIN EL Rim Device, 36 in. W, Series 98 (EL98NL 3 32D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 33A (33A-EO 3 US28)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Exit Only, Electric Lever Trim, Less Dogging, Sa (E9975EO-F 3 26D FS)
- TRANS ATLANTIC CO. VR531 Series Aluminum Grade 1 Commercial 48 Surface Vertical Rod Panic Exit Device (ED-VR531XL-AL)
- Von Duprin Exit Devices