Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex
Mfr # 9950WDCEO 4 26D
Zoro # G509950681
product price: $2,306.99
/ea
Free Shipping & Returns
$2,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9950WDCEO 4 26D
- Zoro # G509950681
- UPC # 197163146383
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 49 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Cable Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBUS SPLENDOR 27 in. Balance Stamped No. 2630 with Ends 60-510 & 60-504 Attached Window Channel, 6PK (RO1208426)
- MAG-MATE Cup Magnet with Bolt, 14 lb. Pull (MX1000B)
- KIPP Magnet Deep Pot Magnet D1=M06 Alnico, Round, Comp:Red, D=27 (K0557.03)
- PRIMELINE TOOLS Bi-Fold Door Bottom Pivot, 1/4 in. Pin x 3/8 in. Base, Steel (2 Pack) (MP6613)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Lever, Grade 1, Unfinished (230L-06 SP28 3215 LHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex (9949EO 3 313)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, 07 Lever with Escutche (99L-NL-07-F 4 26D LHR)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- VON DUPRIN Mortise, Satin Chrome, 36 in. Door W (9975TP-F 3 26D)
- TRANS ATLANTIC CO. 48 XL Aluminum Extension Bar for the ED-300 Series Panic Exit Devices (ED-ROD301-AL)
- Von Duprin Door Exit Devices