Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex
Mfr # 9849EO 3 26D 8FT
Zoro # G509950919
product price: $2,080.99
/ea
Free Shipping & Returns
$2,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9849EO 3 26D 8FT
- Zoro # G509950919
- UPC # 197163150311
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Cable Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 96-in to 110-in Door Height, Exit Only, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 In. Bottom Mount Nylon Wheel with Nylon Bushing (B 555)
- CODEL DOORS 36" x 80" Primed 3-Panel Equal Panel Shaker Bifold Door and Hardware (3068pri8433BF)
- DON-JO Don-Jo: Offset Door Round Pull 10" CTC Satin Aluminum (DNJ-1157-628)
- PEDESTAL PRO Touch Plate Bollard, 48"H, 42 lb. (HD-Black-Tower)
- VON DUPRIN Rim Exit Device with Alarm, Aluminum (2670 3FT US28)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (996L-06-M US10B RHR)
- VON DUPRIN VonDuprin - 98EO - Rim Exit Device - Exit Only - No Trim - Dark Bronze Anodized Aluminum Finish - 3 (VNDP-98EO-3-313)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Night Latch Function, 06 Lever with Escutche (QEL99L-NL-06 3 315 RHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Cl (9927L-06 3 US10 RHR)
- MARKS USA Rim, Satin SS, 33" to 36" W, Fire Rated (M9900F/32D)
- Von Duprin Exit Devices