Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex
Mfr # 9849EO 3 26D
Zoro # G409950965
product price: $2,080.99
/ea
Free Shipping & Returns
$2,080.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9849EO 3 26D
- Zoro # G409950965
- UPC # 197163150304
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Cable Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 82-in to 96-in Door Height, Exit Only, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Stop, Wall-Mount, Satin Chrome (494.26D)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0050)
- DON-JO 5 X 14 Remodeler Plate for Alarm Lock T2 & T3 (DNJ-RP-27-630)
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-76-S-626)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D RHR)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP-F 3 US3)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086R37313)
- Von Duprin Door Exit Devices