Shop All Exit Devices
Von Duprin
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex
Mfr # 9950WDCEO 3 26D
Zoro # G309950676
product price: $2,218.99
/ea
Free Shipping & Returns
$2,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Field Reversible
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 9950WDCEO 3 26D
- Zoro # G309950676
- UPC # 197163146390
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Concealed Vertical Cable Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEMENTS BY HARDWARE RESOURCES 224 mm Center-to-Center Satin Nickel Square Stanton Cabinet Bar Pull (625-224SN)
- ZORO SELECT 3/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFK1)
- JEFFREY ALEXANDER 160 mm Center-to-Center Polished Chrome Square Sutton Cabinet Bar Pull (635-160PC)
- PRIME-LINE 34x716x94 WHT Frame (PL 14042)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (22ALK 3FT SP28 3215)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- VON DUPRIN 35A-NL-OP 4 US28 Exit Device (35ANL-OP 4 US28)
- INOX Grade 1 Exit Dvc Surface Vertical Rod 36"x 84" 3 Hr Fire-Rtd Satin S/S (ED70F-SVR3684-32D)
- Von Duprin Door Exit Devices