Shop All Exit Devices
Von Duprin
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Exit Only, Electric Latch Retr
Mfr # EL9857EO-F 3 US28
Zoro # G109951132
product price: $3,557.99
/ea
Free Shipping & Returns
$3,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Fire Rated Yes {Variable}
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9857EO-F 3 US28
- Zoro # G109951132
- UPC # 197163131761
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | Yes {Variable} |
Item | Three-Point Locking Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Less Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Knob (CL250K-SS)
- HAGER Satin Stainless Steel Trim 47KEWTN32D (169446)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 102 - Card Trax CT6A8489 (9691TFC102)
- LCN 4211-EDA RH AL DEL Surface Closers (4211-EDA RH 689 DEL)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- VON DUPRIN Surface Vertical Rod, Grade 1, 99 Series (9927EO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975L-06 3 313 RHR)
- YALE COMMERCIAL 3ft Exit Only Economy Rim Exit Device 695 Dark Bronze Finish (180036695)
- Von Duprin Door Exit Devices