Shop All Exit Devices
Von Duprin
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Exit Only, Electric Latch Retr
Mfr # EL9857EO-F 3 32D
Zoro # G509951145
product price: $3,908.99
/ea
Free Shipping & Returns
$3,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Stainless
- Fire Rated Yes {Variable}
- Depth 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9857EO-F 3 32D
- Zoro # G509951145
- UPC # 197163131778
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
Door Handing | Non-Handed |
Finish | Satin Stainless |
Fire Rated | Yes {Variable} |
Item | Three-Point Locking Exit Devices |
Grade | Grade 1 |
Material | Metal |
Description
Grade 1 3 Point Exit Bar, 36-in Fire-rated Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Less Dogging, Satin Stainless Steel Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX FORT Tubular Pin Tumbler, Keyed Alike, 27379 Key, For Material Thickness 15/64 in (MFW1058-79)
- BALDWIN ESTATE Single Cylinder Handlesets Satin Black (8550.190)
- PRIMELINE TOOLS Wnd Screen Frames, 5/16x3/4x72", Wht, PK20 (MP14074)
- ZORO SELECT Door Pull, Steel, 4-7/8 In L, Galvanized, Unthr. Through Holes (1WAA5)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- VON DUPRIN 35A-NL 3 US28 LHR Exit Device (35ANL 3 US28 LHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Do (9947WDCEO-F 3 26D)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 33A (33A-EO 3 US28)
- VON DUPRIN Grade 1 Rim Exit Bar, 36-in Device, Exit Only, Less Dogging, Dark Bronze Painted Finish (LD22EO 3 695)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon, (98L-BE-07-F 4 26D LHR)
- JACKSON 36 Model 2086 W/ Impact Kit Concealed Vertical Rod Panic Exit Device Right Hand Reverse Bevel Fit (3120861R37313)
- Von Duprin Exit Devices