Shop All Exit Devices
Von Duprin
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Req
Mfr # RXEL9957EO 3 26D
Zoro # G709950979
product price: $3,841.99
/ea
Free Shipping & Returns
$3,841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4 in to 2-1/4 in
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Chrome
- Fire Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # RXEL9957EO 3 26D
- Zoro # G709950979
- UPC # 197163098699
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Length (In.) | 37 in |
Depth | 10.5 in |
Details
For Door Thickness | 1-3/4 in to 2-1/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Three-Point Locking Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Request to Exit Switch, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (PK) 24D)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- NATIONAL HARDWARE 3/4 in. D X 4-3/4 in. L Stainless Steel Spring Snap 1100 lb (N262-428)
- ILCO X256 Key Blank for Kawasaki ATV, Nickle Plated Brass (ILCO-X256)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- VON DUPRIN Lever Trim Key, Sers98/99, LftHand Rvrsibl (996L-06-M US26D LHR)
- VON DUPRIN Mortise, Dark Bronze, 36 in. Door W (9975EO 3 313)
- VON DUPRIN 35A-L-07 3 26D LHR Exit Device (35AL-07 3 26D LHR)
- VON DUPRIN Rim Exit Device, Aluminum, 36inW, Series 99 (99EO 3 US28)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- JACKSON Dark Bronze Thumbturn Dogging Pin Assembly for Model 1085 Concealed Vertical Rod Panic Exit Devices (301117313)
- Von Duprin Door Exit Devices