Shop All Exit Devices
Von Duprin
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Les
Mfr # EL9957EO 3 US28
Zoro # G209950400
product price: $3,375.99
/ea
Free Shipping & Returns
$3,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Aluminum Clear Anodized
- Fire Rated No
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9957EO 3 US28
- Zoro # G209950400
- UPC # 197163131600
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
Door Handing | Non-Handed |
Finish | Satin Aluminum Clear Anodized |
Fire Rated | No |
Item | Three-Point Locking Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Less Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 4-way Adjustable Clip with Plastic Base for USE-50, USE-100 and USE-300 Undermount Slides (USCLIP2ND-4W)
- YALE Cylindrical Lock with Keypad Trim (AU-NTB612-NR 626 1210 LC)
- DESIGNER COLLECTION Satin Brass 96" Sliding Door Hardware (NT.1400.09W-96.06PVD)
- KABA ILCO Key Blank, Brass, Type M2, 4 Pin, PK10 (1092B-M2)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-DT-07 3 26D RHR)
- VON DUPRIN Night Latch Pull, LH Reversible, Silver (386NL US26D LHR)
- VON DUPRIN ConcealdVerticalRodExitDevic, Aluminum, 33 (3347A-EO 3 US28)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escut (9957L-NL-06 3 26D RHR)
- VON DUPRIN Grade 1 Grade 1 Delayed Egress Exit Device, Rim Latch, Exit Only, Fire Rated, Blk Anodized Aluminum (CXA99EO-F 3 315)
- VON DUPRIN Grade 1 Surface Crossbar Exit Device, Exit Only, 42", US5 (88EO US4)
- LOCKEY Panic Shield Value Kit Model- (PS41B)
- Von Duprin Door Exit Devices