Shop All Exit Devices
Von Duprin
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Les
Mfr # EL9857EO 3 26D
Zoro # G309951130
product price: $3,293.99
/ea
Free Shipping & Returns
$3,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Width 5 in
- Door Handing Non-Handed
- Finish Satin Chrome
- Fire Rated No
- Depth 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9857EO 3 26D
- Zoro # G309951130
- UPC # 197163131785
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 5 in |
Depth | 10.5 in |
Length (In.) | 37 in |
Details
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Three-Point Locking Exit Devices |
Material | Metal |
Grade | Grade 1 |
Description
Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Exit Only, Electric Latch Retraction, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE PTFE Clamp Gasket, 3/4 (GTCT-075)
- ALLIED INTERNATIONAL 1 7/8 Inch Dial Combination Padlock (156349)
- MSI Xl Prescott Whitfield Gray 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0164)
- ZORO SELECT Gasket, Full Face, 2-1/2 In, 1/8 Thick, SBR (GSFFG2.5)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 4 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- VON DUPRIN Exit Device Trim, Thumbpiece Pull, Silver (990TP-BE-R/V US26D)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 48-in Device, Night Latch Function, 07 Lever with Escutche (99L-NL-07-F 4 26D LHR)
- VON DUPRIN Lever, Rhodes, RH Reversible, Silver (360L-06 US26D RHR)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- Von Duprin Door Exit Devices