Shop All Emergency Exit Door Alarms
Von Duprin
Exit Door Alarm Kit, Horn, 85dB
Mfr # 22EO 3FT SP313 ALK 3215
Zoro # G2313516
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Cylinder Type Mortise
- Alarm Type Horn
- Door Handing Non-handed
- Decibels 85 dB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 22EO 3FT SP313 ALK 3215
- Zoro # G2313516
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Exit Door Alarm Kit |
Finish | Dark Bronze |
Cylinder Type | Mortise |
Alarm Type | Horn |
Door Handing | Non-handed |
Decibels | 85 dB |
Power Source | 9v Battery |
Includes | 9V Alkaline Battery |
Body Material | Steel |
Standards | ANSI A156.3 |
Siren Style | Horn |
Activated By | Unauthorized Egress |
Material | Steel |
Type | Battery |
Hand | Non-Handed |
Description
Exit Door Alarm Kit, Finish Dark Bronze, Cylinder Type Mortise, Alarm Type Horn, Siren Style Horn, Activated By Unauthorized Egress, Door Handing Non-Handed, Decibels 85 dB, Power Source 9V Battery, Standards ANSI A156.3, Includes 9V Alkaline Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH F2 Replacement Battery for Duracell DURA12-18F2 (ML18-12F2126)
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery for Polaris 110 Outlaw 2017 (YTX5L-BS211656)
- ENET Enet 1X 10/100/1000M Copper Rj45 To 1X 1000Base-X Sfp Gigabit (ENMC-FGET-SFP)
- AVID Ae 55 Headest Black Silver (2AE55KL)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028CON (EPT1028CON)
- VON DUPRIN Electric Exit Device, Horn, 85dB (22EO 3FT SP28 ALK 3215)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- DETEX Exit Door Alarm, 12/24VDC, Mortise, 100dB (EAX-3500 W-CYL)
- Von Duprin Security Alarms and Warnings