Shop All Emergency Exit Door Alarms
Von Duprin
Exit Door Alarm Kit
Mfr # 98ALK 3FT SP28
Zoro # G4064061
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum
- For Use With 98 Series Exit Devices
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 98ALK 3FT SP28
- Zoro # G4064061
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Length | 36 in |
Details
Item | Exit Door Alarm Kit |
Finish | Satin Aluminum |
For Use With | 98 Series Exit Devices |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | Variable |
Door Handing | Nonhanded |
Decibels | 85 dB |
Power Source | 9v Battery |
Activated By | Unauthorized Egress |
Siren Style | Horn |
Includes | 9V battery |
Control Key Registration Required | No |
Body Material | Aluminum |
Standards | ANSI 156.3 |
Housing Material | Aluminum |
For Door Thickness | 1-3/4 in |
Series | 98 |
Description
Exit Door Alarm Kit, Finish Satin Aluminum, Cylinder Type Mortise, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Nonhanded, Body Length 36 in, Decibels 85 dB, Power Source 9V Battery, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards ANSI 156.3, For Use With 98 Series Exit Devices, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Triple Monitor Desk Mount 13-24" Screens (MI-753)
- FIVEGEARS 360-degree Rotating Flat Plug Liberator; 36in (FI67376)
- ILC Replacement For CAMERON SINO, CSIRB980VX (CS-IRB980VX)
- MIGHTY MAX BATTERY 6 -Volt 1.3Ah Rechargeable F1 Terminal Sealed Lead Acid Battery (ML1.3-6)
- VON DUPRIN Electric Exit Device, Horn, 85dB (22EO 3FT SP28 ALK 3215)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO-F 3 26D LBR)
- VON DUPRIN Electric Exit Device, 85dB, Satin Chrome (EL99EO 3 26D)
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- DETEX Detex: Exit Alarm, Surface Mount, Battery Powered, Weatherized, Gray (DTX- EAX-500W GRAY)
- Von Duprin Security Alarms and Warnings