Shop All Emergency Exit Door Alarms
Von Duprin
Exit Door Alarm Kit
Mfr # 33A-ALK-3-US28
Zoro # G4065218
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 33A Series Exit Devices
- Finish Satin Aluminum
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 33A-ALK-3-US28
- Zoro # G4065218
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Length | 36 in |
Details
Item | Exit Door Alarm Kit |
For Use With | 33A Series Exit Devices |
Finish | Satin Aluminum |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | Variable |
Door Handing | Nonhanded |
Decibels | 85 dB |
Power Source | 9v Battery |
Housing Material | Aluminum |
Standards | ANSI 156.3 |
Control Key Registration Required | No |
Body Material | Aluminum |
Siren Style | Horn |
For Door Thickness | 1-3/4 in |
Includes | 9V battery |
Activated By | Unauthorized Egress |
Series | 33A |
Description
Exit Door Alarm Kit, Finish Satin Aluminum, Cylinder Type Mortise, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Nonhanded, Body Length 36 in, Decibels 85 dB, Power Source 9V Battery, Housing Material Aluminum, For Door Thickness 1-3/4 in, Standards ANSI 156.3, For Use With 33A Series Exit Devices, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS NAPA RED AEROSOL (SE15273)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- MIDLAND RADIO Microphone, Shoulder, Black Cycoloy Resin (BA4)
- DURACELL Battery, Size 28L, Lithium, 6V (PX28L)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO 3 US28)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- VON DUPRIN Electric Exit Device, 85dB, Satin Chrome (EL99EO 3 26D)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO-F 3 26D LBR)
- Von Duprin Security Alarms and Warnings