Shop All Exit Devices
Von Duprin
Exit Device Trim, Thumbpiece Pull, Silver
Mfr # 990TP-BE-R/V US26D
Zoro # G4064691
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 98/99
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 3/4 in
- Door Handing Non-handed
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 990TP-BE-R/V US26D
- Zoro # G4064691
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/4 in |
Overall Length | 14 3/4 in |
Overall Width | 3 in |
Length - Maximum | 14 3/16 in |
Description
Thumbpiece Pull, Mechanical Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 98/99 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 3/4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Rim and Vertical Rod Exit Device, Overall Length 14 3/4 in, Overall Width 3 in, Grade 1, Standards ANSI, ADA Compliant No, Features Always Operable, No Cylinder, ANSI Function 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD HARDWARE Pad Felt Gard Hvyd 1In Bge (9952)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 29/32 in (1XRZ7)
- ROBUS SPLENDOR 29 in. Balance Stamped No. 2840 with Ends 60-506 & 60-500 Attached Window Channel, 4PK (RO1208461)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 2 (28-65U15 KL 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN EL Surf. Vert. Rod Device, Satin Chrome (QEL9927EO 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9950WDCEO 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Less Dogging, Electric Latch Retraction, 07 Lever, 1-1/4- (EL98L-07 4 315 LHR)
- VON DUPRIN 99 Series Grade 1 Fire Rated Mortise Exit Device, 48", 10B (9975EO-F 4 313)
- JACKSON Dark Bronze 1295 Series Push Pad Rim Exit Device (311295S4313)
- Von Duprin Exit Devices