Shop All Exit Devices
Von Duprin
Exit Device Trim, Thumbpiece Pull, Silver
Mfr # 230TP SP28
Zoro # G4066356
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 22
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 3/8 in
- Door Handing Non-handed
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 230TP SP28
- Zoro # G4066356
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 3/8 in |
Overall Width | 3 in |
Overall Length | 12 in |
Details
Series | 22 |
For Door Thickness | 1 3/4 in |
Door Handing | Non-handed |
Finish | Aluminum |
Fire Rated | No |
Item | Exit Device Trim |
Grade | 1 |
Standards | ANSI/BHMA A156.3 |
ADA Compliant | Yes |
Color | Silver |
Outside Trim Type | Thumbpiece Pull |
Application | Exterior Trim for Exit Device |
Features | 2 in Projection |
Performance | Heavy Duty |
Visual Indicator Message | No Message |
Description
Thumbpiece Pull, Exit Device Trim, Heavy Duty, Door Handing Non-Handed, 22 Series, Fire Rated No, Color Silver, Aluminum Finish, Fits Stile Width 4 3/8 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 12 in, Overall Width 3 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Features 2 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Snap Track Smp3/5/Al624/6062/Pt724A (ST3)
- LAUREY 1 1/2" Porcelain Knob, White with Flowers (2042)
- HES HES 7500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (7501 630)
- MNG 3" Pull, Balance, Champange Brass (85110)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06 3 26D RHR)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar for Wood Doors, 36-in Device, Fire Rated, Exit Only, Less Do (9947WDCEO-F 3 26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-DT-07 3 26D RHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Less Dogging, Electric Latch Retraction, 07 Lever, 1-1/4- (EL98L-07 4 315 LHR)
- TELL Tell Pro Line Grade 1 Rim Exit Device, Fits 28 to 36 Door, US32D Satin Stainless Steel Finish (ED836-32D)
- Von Duprin Door Exit Devices