Shop All Exit Device Trims
Von Duprin
Exit Device Trim
Mfr # M996L-06-R/V 26D RHR
Zoro # G910056590
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Type Rim
- Door Handing RHR
- Finish Satin Chrome
- For Use With Von Duprin Trims
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # M996L-06-R/V 26D RHR
- Zoro # G910056590
- UPC # 197163066889
- Country of Origin United States
- Category Exit Device Trims
Details
Cylinder Type | Rim |
Door Handing | RHR |
Finish | Satin Chrome |
For Use With | Von Duprin Trims |
Grade | Grade 1 |
Function | Classroom |
Material | Brass or Bronze |
Application | Exit Device Trim |
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Disc Spring, 1.201" Min. Inside Dia., PK25 (W1543020)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- SIMPLEX Push Button Lock, Entry, Key Override (LR1021S-26D-41)
- HARDWARE RESOURCES 25 lb Brown Single Magnetic Catch with Bronze Strike and Screws (50652)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- VON DUPRIN Exit Trim, 996L-BE-17 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-17-R/V US10B LHR)
- VON DUPRIN Satin Chrome Trim 990DT26D (990DT26D)
- VON DUPRIN Exit Trim, 996L-NL-03 Lever, Fire Rated, Night Latch, US10B, LC, RHR (996L-NL-03-R/V US10B RHR)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Exit Trim, 230DT Pull, Dummy, SP28, Keyless (230DT SP28)
- SARGENT Grade 1 Electrified Exit Device Trim, Fail Secure, Power Off, Locks Lever, For Concealed Vertical Ro (774-4 ETB 12V RHRB 26D)
- Von Duprin Door Exit Devices