Shop All Exit Device Trims
Von Duprin
Exit Device Trim
Mfr # M996L-03-M US26 RHR
Zoro # G410055826
product price: $1,332.99
/ea
Free Shipping & Returns
$1,332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Door Handing Right Hand Reverse
- Application Exit Device Trim
- Finish Bright Chrome
- Grade Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # M996L-03-M US26 RHR
- Zoro # G410055826
- UPC # 197163198351
- Country of Origin United States
- Category Exit Device Trims
Details
Material | Brass or Bronze |
Door Handing | Right Hand Reverse |
Application | Exit Device Trim |
Finish | Bright Chrome |
Grade | Grade 1 |
Cylinder Type | 1-1/4" Mortise |
Function | Classroom |
For Use With | Von Duprin Trims |
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Mortise Prep, 03 Lever Style, Bright Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Sweep, Vinyl, 3 ft. (101VA-36)
- ZORO SELECT Grommet, 0.312 OD, Nylon, PK50 (2980PK)
- ZORO SELECT Corner Brace, Steel, 1 1/2 Wx1 1/2 In L (1WDF1)
- BALDWIN RESERVE Baldwin Reserve SCWESXELLTAR003 Single C (SC.WESXELL.TAR.003)
- VON DUPRIN VonDuprin:Von Duprin - 22L06 - Rim Exit Device with 230L Trim 06 Lever - Aluminum Finish - 3 Foot (VNDP-22L06-3-SP28)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- VON DUPRIN VonDuprin: SVR CROSSBAR EXIT 626/US26D FITS 3-4FT DOORS LESS 373L LEVER TRIMFINISH SATIN CHROME (VNDP-8827L-26D-RHR)
- VON DUPRIN Retrofit ELRETROKIT3 (ELRETROKIT3)
- VON DUPRIN Exit Trim, 996L-17 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-17-R/V US10B LHR)
- VON DUPRIN Pull, Dummy Escutcheon Pull, 99 Series (990DT US26D)
- ADAMS RITE Flat Euro Lever Trim w/Return, For 2-1/4 In. to 2-1/2 In. Thick Door, LH or LHR, Stn Aluminum Paint (4569-502-130)
- Von Duprin Exit Device Trims