Shop All Exit Device Trims
Von Duprin
Exit Device Trim
Mfr # M996L-03-M SP313 LHR
Zoro # G810055884
product price: $1,252.99
/ea
Free Shipping & Returns
$1,252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Door Handing Left Hand Reverse
- Grade Grade 1
- Function Classroom
- For Use With Von Duprin Trims
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # M996L-03-M SP313 LHR
- Zoro # G810055884
- UPC # 197163198344
- Country of Origin United States
- Category Exit Device Trims
Details
Door Handing | Left Hand Reverse |
Grade | Grade 1 |
Function | Classroom |
For Use With | Von Duprin Trims |
Material | Aluminum |
Finish | Dark Bronze Painted |
Application | Exit Device Trim |
Cylinder Type | 1-1/4" Mortise |
Description
Grade 1 Motorized Lever Trim, Cylinder Override, Less Cylinder, Mortise Prep, 03 Lever Style, Dark Bronze Anodized Aluminum Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Universal Floor Bumper 1-1/2" Lifetime Brass (UFB4505CR003)
- PRIMELINE TOOLS Security Bar Lock, 48 in. Long, Extruded Aluminum Construction (5 Pack) (MP4013)
- RICHELIEU HARDWARE 1 9/16 in to 7 7/8 in (40 mm to 200 mm) Center-to-Center Brushed Nickel Contemporary Cabinet Pull (7887200195)
- HARDWARE RESOURCES 270° Full Wrap for 3/4" Framex3/4" Door, Inset Flush Ball Tip Hinge - Antique Brass (0128AB)
- VON DUPRIN Satin Chrome Trim 990DT26D (990DT26D)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, SP313, LC, RHR (996L-06-R/V SP313 RHR)
- VON DUPRIN Exit Device Trim (880TP-V US10B)
- VON DUPRIN VonDuprin: SVR CROSSBAR EXIT 626/US26D FITS 3-4FT DOORS LESS 373L LEVER TRIMFINISH SATIN CHROME (VNDP-8827L-26D-RHR)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- DETEX Exit Trim, Night Latch, S Pull, Less Cylinder, SP28 (03A 689)
- Von Duprin Door Exit Devices