Shop All Exit Device Trims
Von Duprin
Exit Device Trim
Mfr # 990DT US4
Zoro # G810058021
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Von Duprin Trims
- Fire Rated 3 Hours {A}
- Grade Grade 1
- Application Exit Device Trim
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 990DT US4
- Zoro # G810058021
- UPC # 197163198313
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Von Duprin Trims |
Fire Rated | 3 Hours {A} |
Grade | Grade 1 |
Application | Exit Device Trim |
Material | Brass |
Function | Dummy |
Finish | Satin Brass |
Door Handing | Non-Handed |
Description
Dummy Pull Trim, Satin Brass Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON High Hold Magnet Door Release 24VAC/DC (993-AC)
- ONWARD HeavyDuty Hasps , Galvanized (320GAR)
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Hardened Steel Shackle, 11/16 in W, 6 PK (19330)
- SCHLAGE Cylindrical Lock, ND10S RHO 619 (ND10S RHO 619)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Lever Trim, Night Latch, Rim/Vertical Rod Prep, Latitude Lever Style, Satin Chrome Finish (996L-NL-LAT-R/V 26D RHR)
- VON DUPRIN Lever, Left Hand Reversible, Silver (360L-06 US26D LHR)
- VON DUPRIN Solenoid 050535 (050535)
- VON DUPRIN Exit Device Trim (M996L-06-R/V 26D RHR)
- VON DUPRIN Exit Trim, 996L-NL-06 Lever, Fire Rated, Night Latch, SP313, LC, RHR (996L-NL-06-R/V SP313 RHR)
- COPPER CREEK Erin Lever Exterior Trim Storeroom, Satin Stainless (EL9050SS)
- Von Duprin Door Exit Devices