Shop All Exit Device Trims
Von Duprin
Exit Device Trim
Mfr # 880TP-V US10B
Zoro # G910057221
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Handing Non-Handed
- For Use With Von Duprin Trims
- Function Classroom
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Application Exit Device Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 880TP-V US10B
- Zoro # G910057221
- UPC # 197163198306
- Country of Origin United States
- Category Exit Device Trims
Details
Door Handing | Non-Handed |
For Use With | Von Duprin Trims |
Function | Classroom |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Application | Exit Device Trim |
Grade | Grade 1 |
Material | Bronze |
Cylinder Type | Rim |
Description
88 Series Classroom Thumbpiece with Pull Trim, Less Cylinder, Vertical Rod Prep, Dark Oxidized Satin Bronze Oil Rubbed Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Door Lever Lock Set, Satin Nickel (LEV02X)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0AN)
- SOUTHCO-ALBANY DIV Push-On Retainer Ss (S 82-32-201-20)
- NATIONAL GUARD Saddle Threshold, Smooth Top, 6 ft. (411DKB-72)
- VON DUPRIN Lever, 99 Series, Grade 1, Satin Chrome (996L-06-R/V US26D LHR 3216)
- VON DUPRIN Exit Trim, 996L-BE-03 Lever, Fire Rated, Passage, US10B, Keyless, LHR (996L-BE-03-R/V US10B LHR)
- VON DUPRIN Von Duprin - 3547A - Concealed Vertical Rod Exit Device - Exit Only - No Trim - Satin Chr (VNDP-CD3547A-EO-3-26D)
- VON DUPRIN Exit Trim, 230DT Pull, Dummy, SP28, Keyless (230DT SP28)
- VON DUPRIN Exit Device Trim (M996L-03-R/V 26D RHR)
- VON DUPRIN Exit Device Trim (M996L-06-R/V 26D RHR)
- CORBIN RUSSWIN Newport Lever, Classroom, 630 Satin Stainless Steel, LHR (N855ET-630-LHR)
- Von Duprin Door Exit Devices