Shop All Exit Device Trims
Von Duprin
Exit Device Trim
Mfr # 386DT US10
Zoro # G010056926
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Von Duprin Trims
- Application Exit Device Trim
- Finish Satin Bronze Clear Coated
- Function Dummy
- Material Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 386DT US10
- Zoro # G010056926
- UPC # 197163198207
- Country of Origin United States
- Category Exit Device Trims
Details
For Use With | Von Duprin Trims |
Application | Exit Device Trim |
Finish | Satin Bronze Clear Coated |
Function | Dummy |
Material | Bronze |
Grade | Grade 1 |
Fire Rated | 3 Hours {A} |
Door Handing | Non-Handed |
Description
Dummy Pull Trim, Satin Bronze Clear Coated Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (BF107 X 70A.32D316)
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- SARGENT End Cap, 80 Series, Satin SS (565 32D)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8401RH10B4916)
- VON DUPRIN Exit Device Trim (M996L-03-R/V 26D RHR)
- VON DUPRIN Lever Trim, Classroom Function, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse (360L-06 US10 LHR)
- VON DUPRIN Exit Device Trim (360L-BE-06 26D LHR)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- VON DUPRIN VonDuprin: SVR CROSSBAR EXIT 626/US26D FITS 3-4FT DOORS LESS 373L LEVER TRIMFINISH SATIN CHROME (VNDP-8827L-26D-RHR)
- VON DUPRIN Satin Chrome Trim 990DT26D (990DT26D)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- Von Duprin Door Exit Devices