Shop All Exit Devices
Von Duprin
Exit Device
Mfr # 88L US26D RHR
Zoro # G0120200
original price:
$2,074.29
5% off
new price: $1,952.99
/ea
Free Shipping & Returns
$1,952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- Visual Indicator Message No Message
- Standards ANSI/UL 305, CAN/ULC-S132
- Lockdown Type Hex Key Dogging
- Outside Trim Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 88L US26D RHR
- Zoro # G0120200
- Country of Origin United States
- Category Exit Devices
Details
Exit Device Type | Rim |
Item | Exit Device |
Visual Indicator Message | No Message |
Standards | ANSI/UL 305, CAN/ULC-S132 |
Lockdown Type | Hex Key Dogging |
Outside Trim Type | Lever |
Hand Orientation | Right-Handed |
ANSI/BHMA Finish | Satin Chromium-Plated |
Product Type | Exit Device |
ANSI Grade | 1 |
UL Fire Rating | UL10C, ULC S104 |
Door Thickness - Maximum | 1 3/4 in |
Performance Grade | 1 |
Exit Bar Style | Crossbar |
Description
Exit Device, Rim, Hex Key Dogging, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500MB (LL1S14X05500MB)
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs (3CVZ9)
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99TP 4 313)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D LHR)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947DT 3 US28)
- VON DUPRIN Rim w/Alarm, Exit Device, Heavy Duty (2670 3FT US28 3216)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- YALE 7000 Series Grade 1 Surface Narrow RIM Exit Device, 36", US32D (7200 36 630)
- Von Duprin Exit Devices