Shop All Exit Devices
Von Duprin
Exit Device
Mfr # 3547ATL 3 US28
Zoro # G310059283
product price: $3,234.99
/ea
Free Shipping & Returns
$3,234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Non-Handed
- Fire Rated 3 Hours {A}
- Application 3547A Series Concealed Vertical Rod Exit Device
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 3547ATL 3 US28
- Zoro # G310059283
- UPC # 197163176472
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Non-Handed |
Fire Rated | 3 Hours {A} |
Application | 3547A Series Concealed Vertical Rod Exit Device |
Color | Satin Aluminum Clear Anodized |
Function | Classroom |
Cylinder Type | 1-1/4" Mortise |
Includes | Concealed Vertical Rod Exit Devices |
Material | Aluminum |
Grade | Grade 1 |
Description
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Classroom Auxiliary Thumbturn Control, Escutcheon Pull, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Torsion (932-0546)
- KING SLIDE Undermount Soft Close - 15 in. 1A68F - for 5/8 in. 16mm drawer thickness (1A68F381)
- ROCKWOOD Door Pull Plate, Brass, 16"L x 4"W, 0.05" Proj. (132 X 70C.3)
- STRYBUC Sash Lock with Keeper White (50-603WA)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 32D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847L-06 3 26D RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99NL-OP 3 26D)
- VON DUPRIN Concealed Vertical Rod, 48 in. Door W (9947NL 4 26D)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 98 (9827NL 3 26D)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 99 (9927NL 4 26D)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- Von Duprin Exit Devices