Shop All Exit Devices
Von Duprin
Exit Device
Mfr # 3547AL-06 3 US26 RHR
Zoro # G110058752
Free Shipping & Returns
$3,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing RHR
- Grade Grade 1
- Application 3547A Series Concealed Vertical Rod Exit Device
- Includes Concealed Vertical Rod Exit Devices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 3547AL-06 3 US26 RHR
- Zoro # G110058752
- UPC # 197163176717
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | RHR |
Grade | Grade 1 |
Application | 3547A Series Concealed Vertical Rod Exit Device |
Includes | Concealed Vertical Rod Exit Devices |
Function | Classroom |
Cylinder Type | 1-1/4" Mortise |
Color | Bright Chrome |
Material | Brass or Bronze |
Type | 6 Lever |
Description
Grade 1 Concealed Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Classroom Function, Lever with Escutcheon, Hex Key Dogging, Bright Chrome Finish, Right-Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (2680MHCCAR)
- ZORO SELECT O-Ring, Dash 010, Viton, 0.07 In., PK100 (U38875.006.0025)
- ZORO SELECT 2 in W x 48 in H Aluminum Continuous Hinge (2ZGA9)
- SCHLAGE Antique Brass Dummy Lever Lockset, Avila (F170 VLA 609)
- VON DUPRIN Rim Exit Device, Bronze, Series 99 (99EO 3 313)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 4 Foot (VNDP-99EO-4-26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN Night Latch Pull, Non-Handed, Silver (388NL US26D)
- VON DUPRIN Lever Trim Key, 48inW, Right Hand Reversbl (996L-06-R/V US26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Fire Rated, Classroom, Less Dogging, 07 Lever with Blank Escutcheon, (98L-BE-07-F 4 26D LHR)
- VON DUPRIN Rim Exit Device, Satin Chrome, 36 in. W (99L-06 3 26D LHR)
- Von Duprin Exit Devices