Shop All Exit Devices
Von Duprin
Exit Device
Mfr # 3527AEO-F 3 26D
Zoro # G210058706
product price: $2,535.99
/ea
Free Shipping & Returns
$2,535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Non-Handed
- Function Exit Only
- Material Brass or Bronze
- Application 3527A Series Surface Vertical Rod Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 3527AEO-F 3 26D
- Zoro # G210058706
- UPC # 197163191321
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Non-Handed |
Function | Exit Only |
Material | Brass or Bronze |
Application | 3527A Series Surface Vertical Rod Exit Device |
Grade | Grade 1 |
Includes | Surface Vertical Rod Exit Devices |
Color | Satin Chrome |
Description
Grade 1 Fire Rated Surface Vertical Rod Exit Device, Narrow Stile Pushpad, 36, Exit Only, Less Trim, Less Dogging, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Plunger Door Holder, Stn Chrme, Cast Brass (459.26D)
- SCHLAGE Keyblank, C123 Keyway, Embossed Do Not Duplicate, 50 Pack (35-002 C123 (50PK))
- ASPECT Aspect Stone 6X24 Weathered Quartz Backs (A9080)
- PEMKO Door Frame Weatherstrip, 8 ft, Gray (297AV96)
- VON DUPRIN Lever, Rhodes, RH Reversible, Bronze (360L-06 US10B RHR)
- VON DUPRIN Rim Exit Device Crossbar, Satin Chrome (55EO US26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 26D LHR)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever with Blank Escutcheon, (98L-BE-17-F 3 26D LHR)
- VON DUPRIN Satin Chrome Exit 88EO26D (88EO26D)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- Von Duprin Door Exit Devices