Shop All Exit Devices
Von Duprin
End Cap Kit, Satin Chrome
Mfr # 050014 US26D
Zoro # G8400506
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Includes Bracket, Screws
- For Use With Exit Devices
- Accessory Type End Cap Kit
- Overall Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 050014 US26D
- Zoro # G8400506
- Country of Origin United States
- Category Exit Devices
Dimensions
Overall Length | 4 in |
Overall Width | 2 1/2 in |
Overall Height | 4 1/2 in |
Details
Finish | Satin Chrome |
Item | End Cap Kit |
Includes | Bracket, Screws |
For Use With | Exit Devices |
Accessory Type | End Cap Kit |
ADA Compliant | No |
Includes Hardware | Hardware Included |
Product Type | End Cap Kit |
Compatible Series | 35A, 3A |
Description
End Cap Kit, Satin Chrome Finish, For Use With Exit Devices, Includes Bracket, Screws, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Auxiliary 050275 (050275)
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271NKAW600A)
- M-D Cpt Trm Wd Mtldc 36 Chry (40124)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PB5402LN x 626)
- VON DUPRIN 9947 Series Concealed Vertical Rod Exit Device (EL9927L-NL-06 4 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Bar, Wide Stile Pushpad, 36-in Device, Exit Only, Less Trim, Electric Latch Retract (EL99EO 3 313)
- VON DUPRIN Night Latch Pull, LH Reversible, Bronze (386NL US10B LHR)
- VON DUPRIN Surface Vertical Rod Crossbar, Bronze (8827EO US10B)
- VON DUPRIN Touchbar Rim, Heavy Duty, 99 Series (99EO 3 26D)
- VON DUPRIN Von Duprin - 6111 Electric Strike for Rim Exit Devices - Fail Secure - Satin Stainless - (VNDP-6111-24V-US32D)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- Von Duprin Exit Devices