Shop All Exit Device Trims
Von Duprin
Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish
Mfr # E996L-BE-06-R/V 26D RHR
Zoro # G209951926
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass or Bronze
- Width 6 in
- Grade Grade 1
- For Use With Von Duprin Trims
- Door Handing RHR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # E996L-BE-06-R/V 26D RHR
- Zoro # G209951926
- UPC # 197163042722
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 6 in |
Length | 11 in |
Details
Item | Exit Device Trim |
Material | Brass or Bronze |
Grade | Grade 1 |
For Use With | Von Duprin Trims |
Door Handing | RHR |
Finish | Satin Chrome |
Description
Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Brass Pull 86424US4 (86424US4)
- ZORO SELECT Grommet, SBR, 1, 23/64ID, 1/2Dia, Pk100 (3MPP8)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- EMTEK French Antique Brass Strike 86084US7 (86084US7)
- VON DUPRIN VonDuprin -22-SERIES THUMBPIECE TRIM 689 -PULL HANDLE W/ESCUTCHEON CLASSROOM SPRAYED ALUMINUM (VDNP-230TP-SP28)
- VON DUPRIN Rod KIT.1001 (KIT1001)
- VON DUPRIN Exit Device Trim (M996L-03-R/V 26D RHR)
- VON DUPRIN Exit Trim, 230L-06 Lever, Lever Locking, SP313, LC, LHR (230L-06 SP313 LHR)
- VON DUPRIN Electrified Lever Trim, Passage Function, Rim/Vertical Rod Prep, 06 Lever Style, Satin Chrome Finish (E996L-BE-06-R/V 26D LHR)
- VON DUPRIN Exit Device Trim (996L-NL-07-R/V 26D RHR)
- SARGENT Grade 1 Exit Device Trim, Classroom Function, Key Outside Unlocks/Locks Trim, For Surface Vertical R (60-713 ETJ RHRB 10B)
- Von Duprin Exit Device Trims