Shop All Keyed Entry Door Handles
Von Duprin
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin
Mfr # E996L-06-R/V US26 LHR
Zoro # G809953474
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Lockset Finish Bright Chrome
- Length 11 in
- Type Exit Device Trim
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # E996L-06-R/V US26 LHR
- Zoro # G809953474
- UPC # 197163132522
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 11 in |
Width | 6 in |
Details
Lockset Grade | Grade 1 |
Lockset Finish | Bright Chrome |
Type | Exit Device Trim |
Material | Brass or Bronze |
Weight | 5 lb |
Description
Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Padlock 2", 50mm, Solid Brass (5750)
- CSH Drawer Slide, 8 in., Side Mount, Over Extension, PK 20 (39.1175.08x10)
- EMTEK Satin Brass Pocket, 2101US4 (2101US4)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35743)
- VON DUPRIN Electrified Lever Trim, Classroom Function, Rim/Vertical Rod Prep, 06 Lever Style, Bright Chrome Fin (E996L-06-R/V US26 RHR)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US10B)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US32D)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- ARROW Grade 1 Cylindrical Lock, Intruder Classroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32- (QL97-SR-26D)
- MARKS USA MarksGrade 2 Mortise 2 ¾” Backset New Yorker with Titan Lever and Large Inside Plate Entrance Functi (MRK-7NY96A-3-F2-RH)
- Von Duprin Keyed Entry Door Handles