Shop All Electric Strikes
Von Duprin
Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets
Mfr # 6211WF 24V US32D CON
Zoro # G4060659
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Wood
- Faceplate Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 6211WF 24V US32D CON
- Zoro # G4060659
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Fire Rated | No |
Features | Adjustable Strike Box |
For Use With | Mortise/Cylindrical Locksets |
Bolt Throw | 3/4 in |
Material | Stainless Steel |
Strikes | 250,000 Cycles |
Standards | ANSI 156.5 Grade 1, UL 1034 |
Includes | Plug Connector |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Strikes 250,000 Cycles, Features Adjustable Strike Box, Standards ANSI 156.5 Grade 1, UL 1034, Includes Plug Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-300-0800)
- X1 TOOLS R-112 Square O-Ring ID: 1/2, CS 3/32, OD 11/16 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R112x24)
- SDC SDC55-FU Security Door Controls SDC Electric Strike (55-FU)
- SIMPSON STRONG-TIE Simpson Strong-Tie H3 Hurricane Tie - Rafter; Truss & Joist (5607544)
- VON DUPRIN Von Duprin 5100 Series Electric Strikes, 12/24 VDC Voltage, Flat Black (5100-3FP US19)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D CON)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Device (6112 24V US32D DS CON)
- VON DUPRIN 6211 US32D 24VDC FSE DS (028242-32)
- VON DUPRIN Elec. Strike, 24VDC, H.Duty, Fail Safe, Mortise Locksets (6211 24V US32D FS DS CON)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Mortise Locksets (6223 24V US32D CON)
- ROFU ROFU Electric Strikes (1500-01G)
- Von Duprin Electromagnetic Locking Systems