Shop All Emergency Exit Door Alarms
Von Duprin
Electric Exit Device, 85dB, Satin Chrome
Mfr # EL99EO 3 26D
Zoro # G3043512
product price: $1,963.99
/ea
Free Shipping & Returns
$1,963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Von Duprin(TM) PS914-2RS Power Supply
- Finish Satin Chrome
- Door Handing Non-handed
- Decibels 85 dB
- Power Source Von Duprin(TM) PS914-2RS Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL99EO 3 26D
- Zoro # G3043512
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | Electric Exit Device |
For Use With | Von Duprin(TM) PS914-2RS Power Supply |
Finish | Satin Chrome |
Door Handing | Non-handed |
Decibels | 85 dB |
Power Source | Von Duprin(TM) PS914-2RS Power Supply |
Standards | ANSI 156.3 Grade 1, UL/cUL Listed |
Body Material | Steel |
Material | Steel |
Hand | Nonhanded |
Description
Electric Exit Device, Finish Satin Chrome, Door Handing Non-Handed, Decibels 85 dB, Power Source Von Duprin(TM) PS914-2RS Power Supply, Standards ANSI 156.3 Grade 1, UL/cUL Listed, For Use With Von Duprin(TM) PS914-2RS Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX5L-BS 12V 4AH Battery Replaces ATV Quad Motorcycle Scooter Moped (YTX5L-BS211863)
- ILB GOLD Medical Battery, Replacement For Cameronsino, Cs-Ges700Md (CS-GES700MD)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces SLA640 APS46 LA640 SLA4-6 SLA Battery 6 Pack (ML4-6MP687221)
- DURABLE OFFICE PRODUCTS ID Badge Holder, Dual, Shell Style, PK10 (892419)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028CON (EPT1028CON)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- ALARM LOCK Exit Alarm Cylinder, Keyed Different (CER-KD)
- Von Duprin Security Alarms and Warnings