Shop All Emergency Exit Door Alarms
Von Duprin
EL Surface Vert Rod DeviceRim Device
Mfr # EL9927EO-F 3 26D LBR
Zoro # G0630896
product price: $3,013.99
/ea
Free Shipping & Returns
$3,013.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Door Handing Non-Handed
- Lockset Function Exit
- Outside Trim Type Not Included
- Grade 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9927EO-F 3 26D LBR
- Zoro # G0630896
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Door Height | 86 in |
Fits Stile Width | 3 3/4 in |
Door Width | 36 in |
Max. Door Height | 86 in |
Max. Door Width | 36 in |
Details
Item | EL Surface Vert Rod DeviceRim Device |
Finish | Satin Chrome |
Door Handing | Non-Handed |
Lockset Function | Exit |
Outside Trim Type | Not Included |
Grade | 1 |
Fire Rated | Yes |
Series | 99 |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Performance | Heavy Duty |
Electrical/Mechanical | Electrical |
Voltage | 24 V |
Lockdown Type | Electric Dogging |
ADA Compliant | ADA Compliant |
Type | Less Bottom Rod, Rim |
Standards | ANSI A156.3 |
Cylinder | No |
Exit Device Type | Exit Only Exit Device |
Description
Surface Vertical Rod, Exit Only Exit Device, Electric Dogging, Heavy Duty Performance, Electrical, 24 V, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Door Height 86 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ANSI A156.3, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Max. Door Height 86 in, Max. Door Width 36 in, Type Less Bottom Rod, Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Elca Pinc-geh Battery (PINC-GEH)
- MIGHTY MAX BATTERY 12V 5AH Battery for UrbanScoot 100w Mini Electric Scooter - 3 Pack (ML5-12MP339814638100)
- PYLE 6.5” Weather Proof 2-Way In-Ceiling / In-Wall Stereo Speakers (PWRC61)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- DETEX Ligature-resistant Pull Side Mount Alarm, Door Sensor Assembly, Beige (EAX-500W IC7 GRAY)
- Von Duprin Emergency Exit Door Alarms