Shop All Emergency Exit Door Alarms
Von Duprin
EL Surface Vert Rod DeviceRim Device
Mfr # EL9927EO 3 313
Zoro # G0630850
product price: $2,621.99
/ea
Free Shipping & Returns
$2,621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- Door Handing Non-Handed
- Voltage 24 V
- Fits Stile Width 3 3/4 in
- Door Height 86 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9927EO 3 313
- Zoro # G0630850
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Fits Stile Width | 3 3/4 in |
Door Height | 86 in |
Door Width | 36 in |
Max. Door Width | 36 in |
Max. Door Height | 86 in |
Details
Item | EL Surface Vert Rod DeviceRim Device |
Finish | Dark Bronze |
Door Handing | Non-Handed |
Voltage | 24 V |
Series | 99 |
Electrical/Mechanical | Electrical |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Grade | 1 |
Lockset Function | Exit |
Fire Rated | No |
Exit Device Type | Exit Only Exit Device |
Performance | Heavy Duty |
Standards | ANSI A156.3 |
ADA Compliant | ADA Compliant |
Cylinder | No |
Outside Trim Type | Not Included |
Lockdown Type | Electric Dogging |
Type | Rim |
Description
Surface Vertical Rod, Exit Only Exit Device, Electric Dogging, Heavy Duty Performance, Electrical, 24 V, Grade 1, Dark Bronze Finish, Door Width 36 in, Series 99, Door Height 86 in, Fits Stile Width 3 3/4 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, Outside Trim Type Not Included, Lockset Function Exit, Cylinder No, Max. Door Height 86 in, Max. Door Width 36 in, Type Rim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8AH Battery Replaces UB1280 UB1270 Mantis Electric Scooter NEW (ML8-121183)
- S&G TOOL AID CORPORATION S & G Tool Aid 28200 12-24-42 Volt Circuit Tester (TA28200)
- MILWAUKEE TOOL Pocket Flood Light, Battery, LED, 445lm (2112-21, 48-11-2131)
- FELLOWES Keyboard Manager, Black (8060101)
- VON DUPRIN Electric Exit Device, Horn, 85dB (22EO 3FT SP28 ALK 3215)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- VON DUPRIN Electric Exit Device, 85dB, Satin Chrome (EL99EO 3 26D)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO 3 US28)
- VON DUPRIN Anodized Aluminum Alarm 99ALK283 (99ALK283LS)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- DETEX Battery Exit Alarm Flush W/Power (EAX-2500FK GRAY)
- Von Duprin Emergency Exit Door Alarms