Shop All Exit Devices
Von Duprin
EL Surf. Vert. Rod Device, Satin Chrome
Mfr # QEL9927EO 3 26D
Zoro # G8696764
original price:
$2,778.34
5% off
new price: $2,619.99
/ea
Free Shipping & Returns
$2,619.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # QEL9927EO 3 26D
- Zoro # G8696764
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 5 in |
Door Height | 84 in |
Details
Series | 99 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | EL Surf. Vert. Rod Device |
Grade | 1 |
Lockdown Type | Electric Dogging |
Performance | Heavy Duty |
Standards | ANSI A156.3 Grade 1 |
Description
EL Surf. Vert. Rod Device, Exit Device, Electric Dogging, Heavy Duty Performance, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 99, Door Height 84 in, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 15mm ID, PK100 (ZUSAH3.5X15)
- ROCKWOOD Plunger Door Holder, Stn Brnze, Cast Brass (459.10)
- X1 TOOLS R-208 Square O-Ring ID: 5/8, CS 1/8, OD 7/8 120 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R208x120)
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 7 ft, Black (5153U00-36)
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Fire Rated, Night Latch Function, 06 Lever with Escutcheon T (9975L-NL-06-F 3 26D LHR)
- VON DUPRIN Satin Chrome Exit 9927EOF26D4LBRAFL (9927EOF26D4LBRAFL)
- VON DUPRIN Rim Exit Device, Bronze, Series 22 (22EO 3FT SP313)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 48-in Fire-Rated Device, 72-in to 84-in Door Height, Exit (9850WDCEO-F 4 26D LBL)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 99, 24V (EL9927L-06 3 26D RHR)
- FALCON Touchbar Rim, Exit Only Exit Device (25-R-EO 3 28)
- Von Duprin Door Exit Devices