Shop All Emergency Exit Door Alarms
Von Duprin
EL Conversion Kit, For Use With 99 Series
Mfr # 050070
Zoro # G2800515
product price: $952.99
/ea
Free Shipping & Returns
$952.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- For Use With 99 Series Exit Devices
- Accessory Type EL Conversion Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 050070
- Zoro # G2800515
- Country of Origin United States
- Category Emergency Exit Door Alarms
Details
Item | EL Conversion Kit |
Finish | Satin Chrome |
For Use With | 99 Series Exit Devices |
Accessory Type | EL Conversion Kit |
Description
EL Conversion Kit, For Use With 99 Series Exit Devices
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLPHONE-MATE Wide Band Patch Antenna (Connects Directly To Amplifier) w/ Fme (SC-110W)
- OVERTIME Lightning Charger Set of 3, 10ft iPhone Charger Cable, Apple MFi Certified, Rose Gold (OTDCIP10BRGX3)
- AFC INDUSTRIES Wall Mounted Foldable Keyboard Tray (772464G)
- VENTEV Chargesync Helix Coiled USB C to USB Type C Cable 3ft, Gray (HC3-GRY252383)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- VON DUPRIN Electric Exit Device, Horn, 85dB (22EO 3FT SP28 ALK 3215)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO 3 US28)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028CON (EPT1028CON)
- DORTRONICS 7286 Series Local Door Prop Alarm, Alarm with 0 Sec to 90 Minute Door Open Delay, Local Alarm Piezo, (7286-PT5)
- Von Duprin Security Alarms and Warnings