Shop All Emergency Exit Door Alarms
Von Duprin
Door Alarm Kit, Dark Bronze, Mortise, Horn
Mfr # 99ALK 4FT 313
Zoro # G3985856
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze
- For Use With 99 Series Exit Devices
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 99ALK 4FT 313
- Zoro # G3985856
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Width | 1 3/4 in |
Body Length | 18 in |
Details
Item | Exit Door Alarm Kit |
Finish | Dark Bronze |
For Use With | 99 Series Exit Devices |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | Variable |
Door Handing | Non-Handed |
Decibels | 85 dB |
Power Source | 9V battery |
Includes | 9V battery |
Body Thickness | 1/8 in |
Control Key Registration Required | No |
Siren Style | Horn |
Housing Material | ALuminum |
Body Material | Aluminum |
Activated By | Unauthorized Egress |
Amps | 0.3 |
Description
Exit Door Alarm Kit, Finish Dark Bronze, Cylinder Type Mortise, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Non-Handed, Body Thickness 1/8 in, Body Length 18 in, Body Width 1 3/4 in, Decibels 85 dB, Power Source 9V Battery, 0.3 Amps, Housing Material Aluminum, For Use With 99 Series Exit Devices, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Speaker Microphone, Audio Accessory, 4" L (MT-4025)
- ILC Replacement for Lenmar Dlnel5 (DLNEL5 LENMAR)
- EXELL BATTERY 12, 2.2, AGM Chemistry (EB1222)
- TP-LINK 24 Port Gigabit Switch Metal, TLSG1024 (TL-SG1024)
- VON DUPRIN Electric Exit Device, 85dB, Satin Chrome (EL99EO 3 26D)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO-F 3 26D LBR)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- VON DUPRIN Exit Door Alarm Kit (33A-ALK-3-US28)
- VON DUPRIN EL Surface Vert Rod DeviceRim Device (EL9927EO 3 US28)
- SCHLAGE Electric Cylindrical Lockset (ND80JDEU RHO 626)
- Von Duprin Emergency Exit Door Alarms