Shop All Emergency Exit Door Alarms
Von Duprin
Door Alarm Kit, Aluminum, Mortise, Horn
Mfr # 99ALK 4FT SP28
Zoro # G3985847
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 99 Series Exit Devices
- Finish Aluminum
- Cylinder Type Mortise
- Alarm Type Horn
- Inside Keyed Cylinder Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 99ALK 4FT SP28
- Zoro # G3985847
- Country of Origin United States
- Category Emergency Exit Door Alarms
Dimensions
Body Width | 1 3/4 in |
Body Length | 12 in |
Details
Item | Exit Door Alarm Kit |
For Use With | 99 Series Exit Devices |
Finish | Aluminum |
Cylinder Type | Mortise |
Alarm Type | Horn |
Inside Keyed Cylinder Type | Mortise |
Alarm Duration | Variable |
Door Handing | Non-Handed |
Decibels | 85 dB |
Power Source | 9V battery |
Activated By | Unauthorized Egress |
Siren Style | Horn |
Housing Material | ALuminum |
Amps | 0.3 |
Includes | 9V battery |
Body Thickness | 1/8 in |
Control Key Registration Required | No |
Body Material | Aluminum |
Description
Exit Door Alarm Kit, Finish Aluminum, Cylinder Type Mortise, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Horn, Activated By Unauthorized Egress, Alarm Duration Variable, Door Handing Non-Handed, Body Thickness 1/8 in, Body Length 12 in, Body Width 1 3/4 in, Decibels 85 dB, Power Source 9V Battery, 0.3 Amps, Housing Material Aluminum, For Use With 99 Series Exit Devices, Includes 9V Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- BLACK BOX 8 Port 10/100 Mini Unmanaged Switch (LBS008A)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Triumph 1215cc Tiger Explorer 2012-2016 (YTX20L-BSGEL209)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028CON (EPT1028CON)
- VON DUPRIN Lacquer Sprayed Aluminum Transfer EPT1028 (EPT1028)
- VON DUPRIN Anodized Aluminum Alarm 267028 (267028)
- VON DUPRIN Electric Power Transfer for exit devices (EPT10 CON SP28)
- VON DUPRIN Lacquer Sprayed Aluminum Alarm 22ALK28 (22ALK28)
- VON DUPRIN EL Conversion Kit, For Use With 99 Series (050070)
- SCHLAGE ELECTRONICS Electric Bolt Lock Fail Safe (PB405)
- Von Duprin Security Alarms and Warnings