Shop All Exit Devices
Von Duprin
ConcealedVerticalRodExitDevice, Bronze, HD
Mfr # 3347A-NL-OP 3 313
Zoro # G8692144
product price: $2,110.99
/ea
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 3347A-NL-OP 3 313
- Zoro # G8692144
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 2 1/8 in |
Door Height | 100 in |
Door Height - Maximum | 100 in |
Door Width - Minimum | 28 in |
Door Width - Maximum | 3 ft |
Description
Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Grade 1, Bronze Finish, Door Width 36 in, Series 33, Door Height 100 in, Fits Stile Width 2 1/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Night Latch, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX DOUBLE DOOR HOLDER (ECL-230 SERIES & V40 SERIES) (DTX-DDH-2250)
- CODEL DOORS 28" x 80" x 1-3/8" Primed 5-Panel Equal Panel Interior Shaker 4-9/16" LH Prehung Door w/Black Hinges (2468pri8405LH1D4916)
- DON-JO Hinge Pin Door Stop (1502-619)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X05100RD (LP2S14X05100RD)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 98 (98L-06 3 32D RHR)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D RHR)
- VON DUPRIN Lever Trim Passage, 98/99, LftHand Rvrsibl (996L-BE-06-R/V US26D LHR)
- VON DUPRIN Night Latch Lever, Rhodes, Satin Chrome (996L-NL-06-R/V US26D RHR)
- VON DUPRIN Mortise Exit Devices (9975L-06-F 3 26D LHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 07 Lever with Escutcheon Trim, Hex Dog (9975L-NL-07 3 26D LHR)
- LOCKEY Edge Panic Shield Safety Kit Model- (ED51B)
- Von Duprin Exit Devices