Shop All Exit Devices
Von Duprin
Concealed Vertical Rod, 36 in. Door W
Mfr # 9947DT 3 US28
Zoro # G4062917
Free Shipping & Returns
$1,943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 99
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # 9947DT 3 US28
- Zoro # G4062917
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/4 in |
Door Height | 100 in |
Door Height - Maximum | 100 in |
Door Width - Maximum | 3 ft |
Description
Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series 99, Door Height 100 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Outside Trim Type Dummy Pull, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 5/8"H x 2-1/2"W x 40"L Alum. Rain Drip Guard (16DKB-40)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70013)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 1", 1/8" Thick, #150 (BULK-FG-1973)
- DETEX 7-pin SFIC Mortise Cylinder Housing (IC7626)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 48-in Device, 80-in to 100-in Door Heig (9947L-17 4 26D RHR)
- VON DUPRIN Lever, Rhodes, LH Reversible, Bronze (360L-06 US10B LHR)
- VON DUPRIN Rim Device with RX Switch, Satin Chrome (RX98EO 3 26D)
- VON DUPRIN ConcealdVerticlRodExitDevic, Alumnm, 100in (3547A-EO 3 US28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-NL-06 3 26D RHR)
- VON DUPRIN Grade 1 Mortise Exit Bar, 36-in Device, Night Latch Function, 06 Lever with Escutcheon Trim, Hex Dog (9975L-NL-06 3 26D RHR)
- TOWNSTEEL Rim Exit Device, Aluminum, 36 in. Door W (TS5000-36-AL)
- Von Duprin Exit Devices