Shop All Exit Devices
Von Duprin
Concealed Vertical Rod, 36 in. Door W
Mfr # 3347A-EO 3 26D
Zoro # G4065297
product price: $2,089.99
/ea
Free Shipping & Returns
$2,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 33A
- Exit Device Type Concealed Vertical Rod
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 3347A-EO 3 26D
- Zoro # G4065297
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 2 1/8 in |
Door Height | 100 in |
Door Width - Maximum | 3 ft |
Door Width - Minimum | 28 in |
Door Height - Maximum | 100 in |
Description
Concealed Vertical Rod, Concealed Vertical Rod, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 33A, Door Height 100 in, Fits Stile Width 2 1/8 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI/UL 305, CAN/ULC-S132, Lockset Function Higher Education, Government Buildings, Hospitals, Classroom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- DORMA Grade 1 Cylindrical Lock, 80-Storeroom, LR-Lever, E-Stepped Rose, Satin Chrome, 2-3/4 Inch Backset, (C880-D-LRE-626)
- BEST 6" W x 3-1/2" H Satin Brass Swing Clear Hinge (F248 3 5 SWG-CLR DOOR HINGE 4 STL)
- WRIGHT PRODUCTS Push Button Latch, White (V333WH)
- VON DUPRIN Night Latch Pull, RH Reversible, Silver (386NL US26D RHR)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Fire-rated Device, 82-in to 96-in Door Height, Pass (9949L-BE-06-F 3 US10 RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Classroom, Hex Key Dogging, 06 Lever, Black Anodized Aluminum Finish (98L-06 3 315 RHR)
- VON DUPRIN Vertical Rod, 48 in. Door W, Series 22 (2227NL-4-SP28)
- VON DUPRIN 35A-L-06 3 26D LHR Exit Device (35AL-06 3 26D LHR)
- VON DUPRIN Grade 1 Delayed Egress Exit Device, Rim Latch, with Classroom Lever Trim, Satin Chromium Plated (CXA99L-06 3 26D LHR)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- Von Duprin Exit Devices