Shop All Electromagnetic & Electromechanical Locks
Von Duprin
Camden Camden Maglocks and Strikes
Mfr # CXA9975L-NL-07 4 26D LHR
Zoro # G810054641
Free Shipping & Returns
$4,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Width 10.5"
- Depth 23"
- Color Satin Chrome
- Application Delayed Egress Exit Device
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Von Duprin
- MFR # CXA9975L-NL-07 4 26D LHR
- Zoro # G810054641
- UPC # 197163206544
- Country of Origin Canada
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 10.5" |
Depth | 23" |
Body Size Thickness | 1-3/4" to 2-1/4" |
Length | 5" |
Details
Finish | Satin Chrome |
Color | Satin Chrome |
Application | Delayed Egress Exit Device |
Includes | Delayed Egress Exit Device |
For Use With | 9975 Series Mortise Exit Device |
Description
Grade 1 Mortise Exit Bar, 48 in. Device, Night Latch Function, 07 Lever with Escutcheon Trim, Delayed Egress Device 15 Seconds, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5.5 ft. - Black (03-100-WEB)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Dark Bronze (086282)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-24V-US32D-FS)
- VON DUPRIN Option Board, 2-Zone Controller (900-2RS)
- VON DUPRIN Lever Lockset, Mechanical, Storeroom, Grd.1 (E7500 24V US32D FS)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- VON DUPRIN Von Duprin - 6211 Electric Strike for Mortise or Cylindrical Devices - Fail Safe - Satin (VNDP-6211-12V-US32D-FS)
- VON DUPRIN Von Duprin - 6400 Modular Electric Strike for Mortise or Cylindrical Devices - Fail Secur (VNDP-6400-US32D)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- Von Duprin Electromagnetic Locking Systems