Shop All Electromagnetic Lock Power Supplies
Von Duprin
Auto Operator Relay Board, 4-Door w/Logic
Mfr # 900-4RL
Zoro # G0151807
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No PS914, PS902, PS904, PS906
- Includes 4-Door Control with Logic, Mounting Hardware
- Accessory Type Auto Operator Relay Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # 900-4RL
- Zoro # G0151807
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Details
Item | Auto Operator Relay Board |
For Use With | Mfr. No PS914, PS902, PS904, PS906 |
Includes | 4-Door Control with Logic, Mounting Hardware |
Accessory Type | Auto Operator Relay Board |
Description
Auto Operator Relay Board, For Use With Mfr. No PS914, PS902, PS904, PS906, Includes 4-Door Control with Logic, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Proximity Card (PROXCARD II)
- HICKORY HARDWARE Aluminum Handle 24 Inch, 2PK (C02H075747-AL)
- HES 1/8 Spacer, 630 Satin Stainless Steel (9000-108-630)
- RAYMOND Die Spring, Medium Duty, 1-1/4x12In (103648)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- VON DUPRIN Power Supply, 2A, 12/24VDC (PS902)
- VON DUPRIN Power Supply, 2-Zone Control, (3) Outputs (PS914-2RS)
- VON DUPRIN Power Supply, 4A, 12/24VDC (PS914-BBK)
- VON DUPRIN Power Supply Relay, Fire Alarm (900-FA)
- VON DUPRIN Power Supply, Hardwired, Steel, Output, 4A (PS914)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- Von Duprin Electromagnetic Locking Systems