Shop All Exit Devices
Von Duprin
9947 Series Concealed Vertical Rod Exit Device
Mfr # EL9927L-NL-06 4 26D RHR
Zoro # G310050761
product price: $3,493.99
/ea
Free Shipping & Returns
$3,493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exit Device Type Surface Vertical Rod
- For Door Thickness 1-3/4"
- Door Width 10.5"
- Door Handing Field Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # EL9927L-NL-06 4 26D RHR
- Zoro # G310050761
- UPC # 197163206339
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 10.5" |
Overall Length | 5" |
Depth | 24" |
Details
Exit Device Type | Surface Vertical Rod |
For Door Thickness | 1-3/4" |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Grade | Grade 1 |
Application | Surface Vertical Rod Exit Devices |
Color | Satin Chrome |
Includes | Surface Vertical Rod Exit Devices |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 48 in. Panic Device, 84 in. Door Height, Night Latch Function, 06 Lever with Escutcheon, Electric Latch Retraction, Less Dogging, Satin Chrome Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Black Double Headed Bear Claw Screw Hanger for Mirrors, Pictures and Décor r 1-1/4" length 10pk (BCD-10)
- KWIKSET Set Screw for Passage, Privacy, and Smart (83254-001)
- JACKSON Heavy-Duty 90DegHold Open Overhead Concealed Closer Body (20101M12)
- FASADE Outside Corner Trim Polished Copper, PK5 (14725)
- VON DUPRIN Surface Vertical Rod, Satin Brass (9927EO 3 US4)
- VON DUPRIN Satin Chrome Exit 9927EO26D4 (9927EO26D4)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Fire-rated Device, 80-in to 100-i (9847L-06-F 3 32D RHR)
- VON DUPRIN Exit Device, Satin SS, 99 Series (CD99EO 3 26D)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Fire Rated, Classroom, Less Dogging, 17 Lever, 1-1/4-in Mortise & Ri (98L-17-F 3 26D LHR)
- VON DUPRIN Touchbar Rim, Medium Duty, 22 Series (22EO 4FT US28)
- DORMA Surface Vertical Rod Exit Device, 48 Inch, Exit Only, Aluminum (9400A-613)
- Von Duprin Door Exit Devices