Shop All Exit Devices
Von Duprin
99 Series Rim Exit Device
Mfr # CXA99L-NL-06 3 26D RHR
Zoro # G410071123
product price: $3,768.99
/ea
Free Shipping & Returns
$3,768.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4" to 2 1/4"
- Door Handing Right Hand Reverse
- Finish Satin Chromium Plated
- Fire Rated No
- Color Satin Chromium Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # CXA99L-NL-06 3 26D RHR
- Zoro # G410071123
- UPC # 197163309672
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1 3/4" to 2 1/4" |
Door Handing | Right Hand Reverse |
Finish | Satin Chromium Plated |
Fire Rated | No |
Color | Satin Chromium Plated |
Includes | Delayed Egress Exit Device |
Material | Brass or Bronze |
Cylinder type | Rim |
Description
The Von Duprin CHEXIT is a delayed egress option available on all 98/99, 98/99XP and 33A/35A series exit devices. It is commonly used in behavioral health, memory care, and maternity applications to prevent patient abduction or elopement and in retail stores for asset protection. All control inputs, auxiliary locking, local alarm and remote signaling outputs are self-contained. The CHEXIT can easily be integrated with access control, fire prevention and infant protection systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-LIFT 0.218 in. Wire x 2 in. D x 26 in. L Torsion Spring in White Left Wound for Sectional Garage Doors (DLTW226L)
- EJOY Champagne Oak Slat Wood Panels for Walls - Sleek, 4PK (WC7G_020)
- HARDWARE RESOURCES 110° Heavy Duty Full Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0181.25)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 25 Ft (1389)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, 36-in Fire-Rated Device, 80-in to 100-in Door Height, Exit (9948EO-F 3 26D)
- VON DUPRIN Grade 1 Mortise Exit Bar, 48-in Device, Fire Rated, Classroom Function, 03 Lever with Escutcheon Tri (9975L-03-F 4 26D LHR)
- VON DUPRIN Surface Vertical Rod, Heavy Duty (2227EO-3-SP28)
- VON DUPRIN VonDuprin: Von Duprin - 99EO - Rim Exit Device - Exit Only - No Trim - Satin Chrome Finish - 3 Foot (VNDP-99EO-3-26D)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9847EO 3 26D LBR)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (3347A-EO 3 26D)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- Von Duprin Exit Devices