Shop All Exit Devices
Von Duprin
9875 Series Mortise Exit Device
Mfr # QEL9875L-NL-06 3 32D LHR
Zoro # G210049865
product price: $3,410.99
/ea
Free Shipping & Returns
$3,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Mortise
- For Door Thickness 1-3/4" to 2-1/4"
- Door Width 10.5"
- Door Handing Left Hand Reverse
- Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Von Duprin
- MFR # QEL9875L-NL-06 3 32D LHR
- Zoro # G210049865
- UPC # 197163208050
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 10.5" |
Depth | 21" |
Overall Length | 5" |
Details
Exit Device Type | Mortise |
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Left Hand Reverse |
Finish | Satin Stainless Steel |
Fire Rated | No |
Grade | Grade 1 |
Includes | Motorized Exit Devices |
Color | Satin Stainless Steel |
Application | Motorized Exit Devices |
Description
Grade 1 Motorized Exit Device, Wide Stile Pushpad, 36 in., Night Latch, Lever with Escutcheon, Hex Key Dogging, Motorized Latch Retraction, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in (3HPK8)
- HPC Key Cabinet (KEKAB-80)
- NATIONAL HARDWARE Brass-Plated Picture Hanger 30 lb 8 pk, 8PK (N260-034)
- MASTER MFG Yellow Big Foot Door Stop 4.75"x2., PK12 (973CS)
- VON DUPRIN Grade 1 Concealed Vertical Cable Exit Bar, 36-in Device, 72-in to 84-in Door Height, Exit Only, Hex (9850WDCEO 3 26D)
- VON DUPRIN Grade 1 Fire Rated SVR Exit Device, Exit Only, LBR, 48" x 84", US32D (9827EO-F 4 32D LBR)
- VON DUPRIN Concealed Vertical Rod, 36 in. Door W (9947NL-OP 3 US28)
- VON DUPRIN Grade 1 Concealed Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Device, 80-in to 100-in Door Heig (9947L-DT-06 3 US28 LHR)
- VON DUPRIN Rim, Heavy Duty, 48 in. Door W, Series 99 (99L-06-F 4 313 RHR)
- VON DUPRIN Grade 1 3 Point Exit Bar, 36-in Device, 84-in Door Height, Night Latch Function, 06 Lever with Escut (9957L-NL-06 3 26D RHR)
- DETEX Rim Exit Device, V50, Cylinder Dogging, 9V (V50 EB CD 628 96 36X84 W-CYL)
- Von Duprin Door Exit Devices